INA

INA PASE40-XL-N-I, Plummer Block Housing Unit, Ball bearing, Eccentric Locking Collar, Cast iron Housing, 40 mm Shaft Dia.

  • ERIKS:11670319
  • Manufacturer:4012802838541
Image 1
Image 2
Image 1
Image 2
Save to list

€76.44/ pieceexcl. VAT

€92.49incl. VAT

30 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
PASE
Type
Plummer Block Housing Unit
Housing style
Plummer Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Shaft diameter
40 mm
Length
179 mm
Height
99 mm
Width
48 mm
Centre distance of mounting holes
138.25 mm
Housing
ASE08