






€65.59/ pieceexcl. VAT
€79.36incl. VAT
51 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PASE |
Type | Plummer-block Bearing Unit |
Housing style | Plummer Block |
Bearing type | Insert Bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Cast iron |
Shaft diameter | 35 mm |
Length | 163 mm |
Height | 93 mm |
Width | 14 mm |
Shaft height | 47.6 mm |
Centre distance of mounting holes | 126 mm |
Housing | GG.ASE06-N |
€64.59/ pieceexcl. VAT
€78.15incl. VAT
62 In stock - Estimated delivery date 13/11/2026