




€87.79/ pieceexcl. VAT
€106.23incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PASE |
Type | Plummer-block Bearing Unit |
Housing style | Plummer Block |
Bearing type | Insert Bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Cast iron |
Coating housing | Corrotect |
Shaft diameter | 35 mm |
Length | 168 mm |
Height | 94.5 mm |
Width | 14 mm |
Shaft height | 49.2 mm |
Centre distance of mounting holes | 127 mm |
Housing | ASE07-FA125 |