




€55.77/ pieceexcl. VAT
€67.48incl. VAT
9 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PASE |
Type | Plummer-block Bearing Unit |
Housing style | Plummer Block |
Bearing type | Insert Bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Cast iron |
Shaft diameter | 30 mm |
Length | 158 mm |
Height | 82 mm |
Width | 14 mm |
Shaft height | 42.9 mm |
Centre distance of mounting holes | 117.5 mm |
Housing | GG.ASE06-N |
€55.01/ pieceexcl. VAT
€66.56incl. VAT
37 In stock - Estimated delivery date 12/11/2026