






€41.52/ pieceexcl. VAT
€50.24incl. VAT
9 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PASE |
Type | Plummer-block Bearing Unit |
Housing style | Plummer Block |
Bearing type | Insert Bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Cast iron |
Shaft diameter | 20 mm |
Length | 130 mm |
Height | 64 mm |
Width | 11 mm |
Shaft height | 33.3 mm |
Centre distance of mounting holes | 97.5 mm |
Housing | ASE04 |
€45.25/ pieceexcl. VAT
€54.75incl. VAT
Estimated delivery date - 17/11/2026