INA

INA PASE20-XL-N-FA125, Plummer-block Bearing Unit, Insert Bearing, Eccentric Locking Collar, Cast iron Housing, 20 mm Shaft Dia.

  • ERIKS:11669905
  • Manufacturer:4012802811971
Image 1
Image 2
Image 1
Image 2
Save to list

€55.64/ pieceexcl. VAT

€67.32incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
PASE
Type
Plummer-block Bearing Unit
Housing style
Plummer Block
Bearing type
Insert Bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Cast iron
Coating housing
Corrotect
Shaft diameter
20 mm
Length
130 mm
Height
64 mm
Width
11 mm
Shaft height
36.5 mm
Centre distance of mounting holes
97 mm
Housing
GG.ASE04-E-N-FA125.1