




€309.76/ pieceexcl. VAT
€374.81incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0450..-PP |
Type | Cylindrical Roller Bearing |
Inner Diameter | 75 mm |
Outer Diameter | 115 mm |
Width | 54 mm |
Internal clearance | CN (normal) |
With sealing | Yes |
Dynamic load rating | 201 kN |
Static load rating | 315 kN |
Limiting speed | 1740 rpm |
Fatigue load limit | 42.5 kN |
Weight | 1.915 kg |
B | 54 mm |
d | 75 mm |
D | 75 mm |
d1 | 90 mm |
D1 | 112.1 mm |
Number of rows | Double row |
€294.99/ pieceexcl. VAT
€356.94incl. VAT
Estimated delivery date - 10/11/2026