INA

INA Cylindrical roller bearing full complement Double row With sealing SL045015-PP

  • ERIKS:23195549
  • Manufacturer:4012802071559
Image 1
Double Row Cylindrical Roller Bearing Full Complement Sheave Type (Metric Series)
Save to list

€294.99/ pieceexcl. VAT

€356.94incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL0450..-PP
Type
Cylindrical Roller Bearing
Inner Diameter
75 mm
Outer Diameter
115 mm
Width
54 mm
Internal clearance
CN (normal)
With sealing
Yes
Dynamic load rating
201 kN
Static load rating
315 kN
Limiting speed
1740 rpm
Fatigue load limit
42.5 kN
Weight
1.84 kg
B
54 mm
d
75 mm
D
115 mm
d1
90 mm
Number of rows
Double row
Alternatives

€497.87/ pieceexcl. VAT

€602.42incl. VAT

Estimated delivery date - 10/11/2026