




€145.86/ pieceexcl. VAT
€176.49incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0450..-PP |
Type | Cylindrical Roller Bearing |
Inner Diameter | 45 mm |
Outer Diameter | 75 mm |
Width | 40 mm |
Internal clearance | CN (normal) |
With sealing | Yes |
Dynamic load rating | 97 kN |
Static load rating | 139 kN |
Limiting speed | 2800 rpm |
Fatigue load limit | 20.2 kN |
Weight | 0.69 kg |
B | 40 mm |
d | 45 mm |
D | 45 mm |
d1 | 57.5 mm |
D1 | 72.8 mm |
Number of rows | Double row |
€138.20/ pieceexcl. VAT
€167.22incl. VAT
4 In stock - Estimated delivery date 05/11/2026