INA

INA Cylindrical roller bearing full complement Double row With sealing SL045009-PP

  • ERIKS:23195543
  • Manufacturer:4012802725827
Image 1
ROLLER BEARING
Save to list

€138.20/ pieceexcl. VAT

€167.22incl. VAT

4 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL0450..-PP
Type
Cylindrical Roller Bearing
Inner Diameter
45 mm
Outer Diameter
75 mm
Width
40 mm
Internal clearance
CN (normal)
With sealing
Yes
Dynamic load rating
97 kN
Static load rating
139 kN
Limiting speed
2800 rpm
Fatigue load limit
20.2 kN
B
40 mm
d
45 mm
D
75 mm
d1
57.5 mm
Number of rows
Double row
Alternatives

€391.17/ pieceexcl. VAT

€473.32incl. VAT

Estimated delivery date - 09/11/2026