
€18.71/ meterexcl. VAT
€22.64incl. VAT
Sold per: 0.001Min. order: 0.001
259.43 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYPRESS |
Series | 3TE |
Type | 3TE |
Code | 3TE-16 |
Hose ID | 1" in |
Hose ID | 25.4 mm |
Hose ID (DN) | DN25 |
Outer Diameter | 35.9 mm |
Maximum operating pressure | 55 bar |
Maximum operating pressure | 5.5 MPa |
Maximum operating pressure | 800 psi |
Minimum burst pressure | 220 bar |
Minimum burst pressure | 22 MPa |
Minimum burst pressure | 3212 psi |
Minimum bending radius | 150 mm |
Material of inner wall | Oil resistant synthetic rubber |
Material of outer wall | Synthetic rubber, abrasion, weather and ozon resistant |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Braided textile reinforcements |
Weight | 0.855 kg/m |
Temperature range | from -40 to 100 °C |
EN standard | EN 854-3TE |
€10.36/ pieceexcl. VAT
€12.54incl. VAT
64 In stock - Estimated delivery date 09/11/2026