
.jpg&w=1536&q=80)
€10.36/ pieceexcl. VAT
€12.54incl. VAT
64 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Code | ZFA0316 |
Execution | Standard |
Skive or No-skive | No-skive |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN25 |
Hose ID | 1" in |
Hose ID (size) | -16 |
L | 50 mm |
D | 46 mm |