
€12.50/ meterexcl. VAT
€15.13incl. VAT
Sold per: 0.001Min. order: 0.001
82.054 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYPRESS |
Series | 3TE |
Type | 3TE |
Code | 3TE-10 |
Hose ID | 5/8" in |
Hose ID | 16 mm |
Hose ID (DN) | DN16 |
Outer Diameter | 25.9 mm |
Maximum operating pressure | 80 bar |
Maximum operating pressure | 8 MPa |
Maximum operating pressure | 1170 psi |
Minimum burst pressure | 320 bar |
Minimum burst pressure | 32 MPa |
Minimum burst pressure | 4672 psi |
Minimum bending radius | 105 mm |
Material of inner wall | Oil resistant synthetic rubber |
Material of outer wall | Synthetic rubber, abrasion, weather and ozon resistant |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Braided textile reinforcements |
Weight | 0.575 kg/m |
Temperature range | from -40 to 100 °C |
EN standard | EN 854-3TE |
€4.01/ pieceexcl. VAT
€4.85incl. VAT
60 In stock - Estimated delivery date 06/11/2026