
.jpg&w=1536&q=80)
€4.01/ pieceexcl. VAT
€4.85incl. VAT
60 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Code | ZFA0310 |
Execution | Standard |
Skive or No-skive | No-skive |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN16 |
Hose ID | 5/8" in |
Hose ID (size) | -10 |
L | 36 mm |
D | 32 mm |