
€9.52/ meterexcl. VAT
€11.52incl. VAT
Sold per: 0.001Min. order: 0.001
131 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYPRESS |
Series | 3TE |
Type | 3TE |
Code | 3TE-08 |
Hose ID | 1/2" in |
Hose ID | 12.7 mm |
Hose ID (DN) | DN12 |
Outer Diameter | 21.7 mm |
Maximum operating pressure | 93 bar |
Maximum operating pressure | 9.3 MPa |
Maximum operating pressure | 1355 psi |
Minimum burst pressure | 372 bar |
Minimum burst pressure | 37.2 MPa |
Minimum burst pressure | 5431 psi |
Minimum bending radius | 85 mm |
Material of inner wall | Oil resistant synthetic rubber |
Material of outer wall | Synthetic rubber, abrasion, weather and ozon resistant |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Braided textile reinforcements |
Weight | 0.435 kg/m |
Temperature range | from -40 to 100 °C |
EN standard | EN 854-3TE |
€2.98/ pieceexcl. VAT
€3.61incl. VAT
86 In stock - Estimated delivery date 09/11/2026