
.jpg&w=1536&q=80)
€2.98/ pieceexcl. VAT
€3.61incl. VAT
86 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Code | ZFA0308 |
Execution | Standard |
Skive or No-skive | No-skive |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN12 |
Hose ID | 1/2" in |
Hose ID (size) | -8 |
L | 34 mm |
D | 28.5 mm |