
€7.24/ meterexcl. VAT
€8.76incl. VAT
Sold per: 0.001Min. order: 0.001
497.5 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYPRESS |
Series | 3TE |
Type | 3TE |
Code | 3TE-04 |
Hose ID | 1/4" in |
Hose ID | 6.4 mm |
Hose ID (DN) | DN06 |
Outer Diameter | 14.4 mm |
Maximum operating pressure | 145 bar |
Maximum operating pressure | 14.5 MPa |
Maximum operating pressure | 2100 psi |
Minimum burst pressure | 580 bar |
Minimum burst pressure | 58 MPa |
Minimum burst pressure | 8468 psi |
Minimum bending radius | 45 mm |
Material of inner wall | Oil resistant synthetic rubber |
Material of outer wall | Synthetic rubber, abrasion, weather and ozon resistant |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Braided textile reinforcements |
Weight | 0.234 kg/m |
Temperature range | from -40 to 100 °C |
EN standard | EN 854-3TE |
€1.84/ pieceexcl. VAT
€2.23incl. VAT
103 In stock - Estimated delivery date 06/11/2026