
.jpg&w=1536&q=80)
€1.84/ pieceexcl. VAT
€2.23incl. VAT
103 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Code | ZFA0304 |
Execution | Standard |
Skive or No-skive | No-skive |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN06 |
Hose ID | 1/4" in |
Hose ID (size) | -4 |
L | 29 mm |
D | 19 mm |