
€16.76/ meterexcl. VAT
€20.28incl. VAT
Sold per: 0.001Min. order: 0.001
504.262 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYPRESS |
Series | 2TE |
Type | 2TE |
Code | 2TE-16 |
Hose ID | 1" in |
Hose ID | 25.4 mm |
Hose ID (DN) | DN25 |
Outer Diameter | 34.4 mm |
Maximum operating pressure | 40 bar |
Maximum operating pressure | 4 MPa |
Maximum operating pressure | 580 psi |
Minimum burst pressure | 160 bar |
Minimum burst pressure | 16 MPa |
Minimum burst pressure | 2336 psi |
Minimum bending radius | 150 mm |
Material of inner wall | Oil resistant synthetic rubber |
Material of outer wall | Synthetic rubber, abrasion, weather and ozon resistant |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Two layers of textile reinforcement |
Weight | 0.483 kg/m |
Temperature range | from -40 to 100 °C |
EN standard | EN 854-2TE |
€5.84/ pieceexcl. VAT
€7.07incl. VAT
519 In stock - Estimated delivery date 06/11/2026