FLEXION

FLEXION Crimp ferrule ZFA0116

  • ERIKS:13558257
Image 1
  • Crimp ferrule for hose R7-2TE
  • Zinc-nickel
  • No-skive
Save to list

€5.84/ pieceexcl. VAT

€7.07incl. VAT

519 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
ZFA
Code
ZFA0116
Execution
Standard
Skive or No-skive
No-skive
Material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN25
Hose ID
1" in
Hose ID (size)
-16
L
50 mm
D
40 mm