
€6.50/ meterexcl. VAT
€7.87incl. VAT
Sold per: 0.001Min. order: 0.001
312 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYPRESS |
Series | 2TE |
Type | 2TE |
Code | 2TE-06 |
Hose ID | 3/8" in |
Hose ID | 9.5 mm |
Hose ID (DN) | DN10 |
Outer Diameter | 16.5 mm |
Maximum operating pressure | 63 bar |
Maximum operating pressure | 6.3 MPa |
Maximum operating pressure | 920 psi |
Minimum burst pressure | 252 bar |
Minimum burst pressure | 25.2 MPa |
Minimum burst pressure | 3679 psi |
Minimum bending radius | 60 mm |
Material of inner wall | Oil resistant synthetic rubber |
Material of outer wall | Synthetic rubber, abrasion, weather and ozon resistant |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Two layers of textile reinforcement |
Weight | 0.179 kg/m |
Temperature range | from -40 to 100 °C |
EN standard | EN 854-2TE |
€1.18/ pieceexcl. VAT
€1.43incl. VAT
15 In stock - Estimated delivery date 06/11/2026