
.jpg&w=1536&q=80)
€1.18/ pieceexcl. VAT
€1.43incl. VAT
15 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Code | ZFA0106 |
Execution | Standard |
Skive or No-skive | No-skive |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN10 |
Hose ID | 3/8" in |
Hose ID (size) | -6 |
L | 31 mm |
D | 21 mm |