
€6.06/ meterexcl. VAT
€7.33incl. VAT
Sold per: 0.001Min. order: 0.001
321.6 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYPRESS |
Series | 2TE |
Type | 2TE |
Code | 2TE-04 |
Hose ID | 1/4" in |
Hose ID | 6.4 mm |
Hose ID (DN) | DN06 |
Outer Diameter | 13.4 mm |
Maximum operating pressure | 75 bar |
Maximum operating pressure | 7.5 MPa |
Maximum operating pressure | 1088 psi |
Minimum burst pressure | 300 bar |
Minimum burst pressure | 30 MPa |
Minimum burst pressure | 4380 psi |
Minimum bending radius | 40 mm |
Material of inner wall | Oil resistant synthetic rubber |
Material of outer wall | Synthetic rubber, abrasion, weather and ozon resistant |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Two layers of textile reinforcement |
Weight | 0.14 kg/m |
Temperature range | from -40 to 100 °C |
EN standard | EN 854-2TE |
€0.85/ pieceexcl. VAT
€1.03incl. VAT
81 In stock - Estimated delivery date 06/11/2026