FLEXION

FLEXION Crimp ferrule ZFA0104

  • ERIKS:13558251
Image 1
  • Crimp ferrule for hose R7-2TE
  • Zinc-nickel
  • No-skive
Save to list

€0.85/ pieceexcl. VAT

€1.03incl. VAT

81 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
ZFA
Code
ZFA0104
Execution
Standard
Skive or No-skive
No-skive
Material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN06
Hose ID
1/4" in
Hose ID (size)
-4
L
29 mm
D
17 mm