

€48.76/ pieceexcl. VAT
€59.00incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYDRONIT |
Series | H |
Type | Tank |
Material | Steel |
Volume | 1.7 l |
Construction type | Round |
With cover | No |
Diameter | 120 |
€2.08/ pieceexcl. VAT
€2.52incl. VAT
55 In stock - Estimated delivery date 05/11/2026