Products
Brands
About Eriks
Customer service
BE - English
Home
Steel tanks series H
Steel tanks series H
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Material
Steel
2
Volume [l]
1.7
1
2.4
1
With cover
No
2
Diameter
Log in to see your specific pricing.
Log in
2
of
Steel tanks series H
Product
Material
Volume [l]
With cover
Available
Price
excl. VAT
Product
Material
Volume [l]
With cover
Available
Price
excl. VAT
Steel tank 2,4L E50404006
Steel
2.4
No
€51.02
/
piece
Steel tank 1,7L E50404004
Steel
1.7
No
€48.76
/
piece
Log in