

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYDRONIT |
Series | R |
Type | Tank |
Material | PE-HD |
Volume | 0.4 l |
Construction type | Round |
With cover | No |
Diameter | 97 |
€2.11/ pieceexcl. VAT
€2.55incl. VAT
3 In stock - Estimated delivery date 05/11/2026