Products
Brands
About Eriks
Customer service
BE - English
Home
Plastic tanks series R
Plastic tanks series R
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Material
PE-HD
3
Volume [l]
0.4
1
0.7
1
1.2
1
With cover
No
3
Diameter
Log in to see your specific pricing.
Log in
3
of
Plastic tanks series R
Product
Material
Volume [l]
With cover
Available
Price
excl. VAT
Product
Material
Volume [l]
With cover
Available
Price
excl. VAT
Plastic tank 0,7L H50403002
PE-HD
0.7
No
€16.63
/
piece
Plastic tank 1,2L H50403003
PE-HD
1.2
No
€22.42
/
piece
Plastic tank 0,4L H50403001
PE-HD
0.4
No
This product is no longer offered
Log in