

€256.73/ pieceexcl. VAT
€310.64incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYDRONIT |
Size | 114 |
Power | 1.6 kW |
Speed | 2600 rpm |
Voltage type | DC |
Nominal rated voltage | 12 V |
Nominal current | 210 A |
Degree of protection (IP) | IP54 |
Insulation class acc. to IEC | F |
Duty cycle | S2: 2 min, S3: 7,5% ED |
with cooling fan | Yes |
Weight | 8.15 kg |
Length | 165 mm |
€8.09/ pieceexcl. VAT
€9.79incl. VAT
7 In stock - Estimated delivery date 06/11/2026€15.56/ pieceexcl. VAT
€18.83incl. VAT
4 In stock - Estimated delivery date 06/11/2026€82.20/ pieceexcl. VAT
€99.46incl. VAT
2 In stock - Estimated delivery date 06/11/2026