Products
Brands
About Eriks
Customer service
BE - English
Home
Integral DC Motors Ø114 revers...
Integral DC Motors Ø114 reversable
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Power Pack type
EPB
2
PPC
2
PPM
2
SPU
2
Size
114
2
Power [kW]
1.6
1
2.2
1
Speed [rpm]
Nominal rated voltage [V]
Log in to see your specific pricing.
Log in
2
of
Integral DC Motors Ø114 reversable
Product
Power Pack type
Size
Power [kW]
Available
Price
excl. VAT
Product
Power Pack type
Size
Power [kW]
Available
Price
excl. VAT
Motor 24VDC 2200W Ø114 BD MCDCH00010
PPM, EPB, PPC, SPU
114
2.2
€280.62
/
piece
Motor 12VDC 1600W Ø114 BD MCDCH00009
PPM, SPU, PPC, EPB
114
1.6
€256.73
/
piece
Log in