HYDRONIT

HYDRONIT Gasoline engine 5kW MGE00ST50

  • ERIKS:13462410
Image 1
GASOLINE ENGINE
Single-cylinder, air-cooled, 4 stroke.
5000W gasoline engine + oil alert protection

The gasoline engine is sold with no oil.
With gasoline engines we suggest to use plastic tanks.
Save to list

€507.86/ pieceexcl. VAT

€614.51incl. VAT

Estimated delivery date - 04/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HYDRONIT
Power
5 kW
Displacement
208 cm³
Speed
3,600 rpm
Compression ratio
8,2:1
Fuel type
Unleaded Gasoline, Unleaded Petrol
Fuel capacity
3 l
Oil type
SAE 10W-40
Oil capacity
0.5 l
Weight
16 kg
max. angle of operation
25 °
Dimensions
400x360x400 mm
Spare parts & accessories
Product Image

HYDRONIT Flange FTE270000

  • Eriks:13462415
  • Manufacturer:FTE270000

€160.81/ pieceexcl. VAT

€194.58incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

HYDRONIT Elastic coupling T54001010 PPC for gas engine

  • Eriks:13462417
  • Manufacturer:T54001010

€153.10/ pieceexcl. VAT

€185.25incl. VAT

1 In stock - Estimated delivery date 16/11/2026