Products
Brands
About Eriks
Customer service
BE - English
Home
Gasoline engine
Gasoline engine
GASOLINE ENGINE
Single-cylinder, air-cooled, 4 stroke.
5000W gasoline engine + oil alert protection
The gasoline engine is sold with no oil.
With gasoline engines we suggest to use plastic tanks.
Log in to see your specific pricing.
Log in
Show in stock only
Power Pack type
PPC
1
SPU
1
Power [kW]
5
1
Log in to see your specific pricing.
Log in
1
of
Gasoline engine
Product
Power Pack type
Power [kW]
Displacement [cm³]
Available
Price
excl. VAT
Product
Power Pack type
Power [kW]
Displacement [cm³]
Available
Price
excl. VAT
Gasoline engine 5kW MGE00ST50
PPC, SPU
5
208
€507.86
/
piece
Log in