

€222.46/ pieceexcl. VAT
€269.18incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYDRONIT |
Series | H |
Type | Tank |
Material | Aluminium |
Volume | 10 l |
Construction type | Square |
With cover | Yes |