Products
Brands
About Eriks
Customer service
BE - English
Home
Aluminium tanks series HD
Aluminium tanks series HD
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Material
Aluminium
2
Volume [l]
10
1
25
1
With cover
Yes
2
Log in to see your specific pricing.
Log in
2
of
Aluminium tanks series HD
Product
Material
Volume [l]
With cover
Available
Price
excl. VAT
Product
Material
Volume [l]
With cover
Available
Price
excl. VAT
Aluminium tank with steel lid 10L S602010HD
Aluminium
10
Yes
€222.46
/
piece
Aluminium tank with steel lid 25L S602025HD
Aluminium
25
Yes
€475.15
/
piece
Log in