HUVEMA

HUVEMA Polishing/finishing machine - HU 73 PR-4 Topline

  • ERIKS:12479280
  • Manufacturer:8718242080811
Image 1
Image 2
Image 1
Image 2
Machine specially designed for 3M application
Low noise level.

Properties:
Scotch Brite wheel (3M) 8S Med + 9S Med included
suitable for all kinds of metals
long life
safe and easy to use

optional:
foot art
no
14283
Save to list

€567.18/ pieceexcl. VAT

€686.29incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HUVEMA
Motor power
0.7 kW
Weight
14 kg
Voltage
400
Packaging
645x215x280 mm
Grinding stone dimensions l x w x bore
200x50x76,2 mm
Rotational speed
2850