Products
Brands
About Eriks
Customer service
BE - English
Home
Polishing machine - 3M HU 73 P...
Polishing machine - 3M HU 73 PR-4 Topline - 400V
Machine specially designed for 3M application
Low noise level.
Properties:
Scotch Brite wheel (3M) 8S Med + 9S Med included
suitable for all kinds of metals
long life
safe and easy to use
optional:
foot art
no
14283
Log in to see your specific pricing.
Log in
Show in stock only
Motor power [kW]
0.7
1
Weight [kg]
14
1
Voltage
400
1
Grinding stone dimensions l x w x bore [mm]
Rotational speed
Log in to see your specific pricing.
Log in
1
of
Polishing machine - 3M HU 73 PR-4 Topline - 400V
Product
Motor power [kW]
Weight [kg]
Voltage
Available
Price
excl. VAT
Product
Motor power [kW]
Weight [kg]
Voltage
Available
Price
excl. VAT
Polishing/finishing machine - HU 73 PR-4 Topline
0.7
14
400
€567.18
/
piece
Log in