HUVEMA

HUVEMA Huvema sawblade BZ430 2370X20X0,9 5/8

  • ERIKS:14789762
Image 1
Image 2
Image 1
Image 2
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HUVEMA
Type
Band saw blade
Suitable for nonferrous metals
No
Saw band length
2360 mm
Width
20 mm
Thickness
0.9 mm
Material
M42 Bi-metal
Dimensions
2360 x 20 x 0.9 mm