| Zaagblad UNP 2965x27x0,9 5/8 M42 | M42 Bi-metal | | This product is no longer offered |
| Bandzaag 2465x27x0,9 5/8 | M42 Bi-metal | | This product is no longer offered |
| Huvema zaagblad UNP 2730x27x0,9 5/8 M42 | M42 Bi-metal | | €50.63/piece |
| Huvema zaagblad UNP 2730x27x0,9 10/14 | M42 Bi-metal | | €50.63/piece |
| BZ430 2720X27X0.9 4/6 Bandzaag | M42 Bi-metal | | Not available in the webshop |
| UN 2085X19X0,9 5/8 Bandzaag | M42 Bi-metal | | This product is no longer offered |
| Bandzaag 1735x13x0,65 6/10 | M42 Bi-metal | | This product is no longer offered |
| Huvema sawblade BZ430 2370X20X0,9 5/8 | M42 Bi-metal | | Log in to view the price |
| Bandsaw UN 3160x27x0.9 6/10 | M42 Bi-metal | | Not available in the webshop |