HUVEMA

HUVEMA Bandzaag 1735x13x0,65 6/10

  • ERIKS:14528414
Image 1
Image 2
Image 1
Image 2
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HUVEMA
Type
Band saw blade
Suitable for nonferrous metals
No
Saw band length
1735 mm
Width
13 mm
Thickness
0.65 mm
Material
M42 Bi-metal
Dimensions
1735 x 13 x 0.65 mm