Products
Brands
About Eriks
Customer service
BE - English
Home
All product categories
Bandsaw UN 3160x27x0.9 6/10
HUVEMA Bandsaw UN 3160x27x0.9 6/10
ERIKS:
14696908
Manufacturer:
8718242010832
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 25/11/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
HUVEMA
Type
Band saw blade
Suitable for nonferrous metals
No
Saw band length
3160 mm
Width
27 mm
Thickness
0.9 mm
Material
M42 Bi-metal
Dimensions
3160 x 27 x 0.9 mm
See all variants
Log in