

€1,314.45/ pieceexcl. VAT
€1,590.48incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HUVEMA |
Rated power | 1.65 kW |
Sawing speed | 30 - 80 m/min |
Saw-blade length | 2035 x 20 x 0.9 mm |
Sawing capacity 45° round | 130 mm |
Sawing capacity 45° square | 130 mm |
Sawing capacity 60° round | 75 mm |
Sawing capacity 60° square | 75 mm |
Sawing capacity 90° round | 170 mm |
Sawing capacity 90° square | 166 mm |
Weight | 184 kg |
Connection voltage | 230 V |