Products
Brands
About Eriks
Customer service
BE - English
Home
Bandsaw machine HU 210 SB-4 - ...
Bandsaw machine HU 210 SB-4 - 230
Compact band saw with variable speed
Including stand and cooling system
No slack due to special construction and rigid saw arm
Adjustable blade tension.
Properties:
supplied with bi-metal saw blade
material stop
Log in to see your specific pricing.
Log in
Show in stock only
Rated power [kW]
1.65
1
Sawing speed [m/min]
30 - 80
1
Saw-blade length [mm]
2035 x 20 x 0.9
1
Connection voltage [V]
Log in to see your specific pricing.
Log in
1
of
Bandsaw machine HU 210 SB-4 - 230
Product
Rated power [kW]
Sawing speed [m/min]
Saw-blade length [mm]
Available
Price
excl. VAT
Product
Rated power [kW]
Sawing speed [m/min]
Saw-blade length [mm]
Available
Price
excl. VAT
Bandsaw machine Topline 170mm - HU 210 SB-2 - 170mm
1.65
30 - 80
2035 x 20 x 0.9
€1,314.45
/
piece
Log in