






€435.74/ pieceexcl. VAT
€527.25incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HUVEMA |
Rated power | 1 kW |
Sawing speed | 30 - 80 Var m/min |
Saw-blade length | 13 x 0,65 x 1330 mm |
Sawing capacity 45° rectangular | 65 x 60 mm |
Sawing capacity 45° round | 65 mm |
Sawing capacity 45° square | 65 mm |
Sawing capacity 60° rectangular | 45 x 45 mm |
Sawing capacity 60° round | 45 mm |
Sawing capacity 60° square | 45 mm |
Sawing capacity 90° rectangular | 100 x 90 mm |
Sawing capacity 90° round | 90 mm |
Sawing capacity 90° square | 100 mm |
Packaging | 724 x 375 x 446 mm |
Weight | 19 kg |
Connection voltage | 230 V |