HUVEMA

Band saw HU 100 PB-2 - 230V

Compact portable band saw with variable speed
No backlash due to special construction and solid arm
This band saw is ideal for cutting iron, steel, aluminium, copper and PVC with excellent cutting precision in both straight lines and round cuts
The saw blade tension is easily adjustable
Thanks to its low weight, you can easily take this machine with you to your work and jobs on site


  • comes with bi-metal saw blade
  • operates without coolant or cutting oil
  • material stop
  • stepless cutting speed adjustment
  • sawhorse lock for transport
  • sturdy and stable hardened steel frame and aluminium saw frame
  • cast iron machine clamp
  • four plastic feet
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
  • 1
  • 1
  • 1
1 of Band saw HU 100 PB-2 - 230V
ProductRated power [kW]Sawing speed [m/min]Saw-blade length [mm]AvailablePriceexcl. VAT