






€852.84/ pieceexcl. VAT
€1,031.94incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HUVEMA |
Rated power | 1.5 kW |
Sawing speed | 35 - 80 Var m/min |
Saw-blade length | 13 x 0,9 x 1735 mm |
Sawing capacity 45° rectangular | 100 x 90 mm |
Sawing capacity 45° round | 100 mm |
Sawing capacity 45° square | 90 mm |
Sawing capacity 60° rectangular | 65 x 70 mm |
Sawing capacity 60° round | 70 mm |
Sawing capacity 60° square | 65 mm |
Sawing capacity 90° rectangular | 150 x 140 mm |
Sawing capacity 90° round | 150 mm |
Sawing capacity 90° square | 140 mm |
Packaging | 964 x 457 x 555 mm |
Weight | 30 kg |
Connection voltage | 230 V |