Products
Brands
About Eriks
Customer service
BE - English
Home
Band saw HU 150 PB-2 - 230V
Band saw HU 150 PB-2 - 230V
Compact portable band saw with variable speed
No slack due to special construction and rigid saw arm
Easily moveable.
Properties:
supplied with bi-metal saw blade
material stop
4 rubber feet
Log in to see your specific pricing.
Log in
Show in stock only
Rated power [kW]
1.5
1
Sawing speed [m/min]
35 - 80 Var
1
Saw-blade length [mm]
13 x 0,9 x 1735
1
Connection voltage [V]
Log in to see your specific pricing.
Log in
1
of
Band saw HU 150 PB-2 - 230V
Product
Rated power [kW]
Sawing speed [m/min]
Saw-blade length [mm]
Available
Price
excl. VAT
Product
Rated power [kW]
Sawing speed [m/min]
Saw-blade length [mm]
Available
Price
excl. VAT
Bandsaw machine - HU 150 PB-2 Topline - 150mm
1.5
35 - 80 Var
13 x 0,9 x 1735
€852.84
/
piece
Log in