HONEYWELL

HONEYWELL Titan sling PAM100 1m

  • ERIKS:14336177
  • Manufacturer:7312550083628
Image 1
Webbing: Orange and black Width: 25mm Breaking strength : > 2200 daN
Breaking Strength: > 10 kN
Complementary Information: Standard EN 795B: Anchorage devices EN566
Save to list

€17.40/ pieceexcl. VAT

€21.05incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HONEYWELL