Products
Brands
About Eriks
Customer service
BE - English
Home
Fall arrest lanyard
Fall arrest lanyard
Webbing: Orange and black Width: 25mm Breaking strength : > 2200 daN
Breaking Strength: > 10 kN
Complementary Information: Standard EN 795B: Anchorage devices EN566
Log in to see your specific pricing.
Log in
Show in stock only
Log in to see your specific pricing.
Log in
2
of
Fall arrest lanyard
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Titan sling PAM100 1m
€17.40
/
piece
Webbing Anchorage Sling 1.2M
€18.51
/
piece
Log in