HONEYWELL

HONEYWELL Moulded mask 4211 ML - FFP2 NR D - with valve

  • ERIKS:13023665
  • Manufacturer:7312550056141
Image 1
Mask Type: Flat Fold
Protection Class: FFP2
Valve: Yes
Straps: Single elastic
Mask Size: Medium
Latex Free: Yes
PVC Free: Yes
Silicone Free: Yes
Save to list

€24.20/ pieceexcl. VAT

€29.28incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HONEYWELL