HONEYWELL

Moulded mask 4211 ML - FFP2 NR D - with valve

Product Type
Respiratory Protection
Range
Disposable APR
Line
Moulded masks
Brand
Honeywell
Brand formerly known as
WILLSON
Industry
  • Agriculture
  • Automotive and Part Manufacturer
  • Building and Construction
  • Foundry
  • Iron and steel industry
  • Minning and Quarrying
  • Textile Industries
  • Wood Industries
Product Use
Application: Textile, mining, construction, iron and steel industries, car body preparartion industry, woodworking (except oak, beech and exotic woods), agricultural and horticultural activities, cutting and moulding of metals, etc ... Protects against dusts, mists and fumes containing calcium carbonate, clay, kaolin, cellulose, cotton, flour, ferrous metals, cement, sodium silicate, sulphur, glass fibers and plastics, hardwood, coal, quartz, non ferrous metals, copper, aluminium, barium, titanium, vanadium, chrome, maganese, molybdenum, vegetal and mineral oils, metal-working fluids (this list is non-exhaustive).

Maximum usage level: can be used in atmospheres containing solid and/or liquid aerosols in concentrations up to 12 (10 in UK, FIN, D, I, S) x WEL*: FFP2 class (average toxicity). "NR" (Non Reusable) marked, it can be used one single shift (according to EN 149:2001+A1:2009). Certain restrictions or limitations may apply in the case of specific contaminants. Please refer to applicable health and safety standards.
Image 1
1 of Moulded mask 4211 ML - FFP2 NR D - with valve
ProductAvailablePriceexcl. VAT